PRL1X INTERIOR 120/240V 1P 3W 100A 30 CKT CU BUS

Item #: 1945102

Cat #: PRL1X1100X30C

UPC: 786689362911

$ 440.43 EA
Company wide:
5 in stock
Documents & Guides
PRL1X INTERIOR 120/240V 1P 3W 100A 30 CKT CU BUS ***Eaton 4180B05H01 Deadfront K-Frame Top Cover Required***

Overview

PRL1X INTERIOR 120/240V 1P 3W 100A 30 CKT CU BUS ***Eaton 4180B05H01 Deadfront K-Frame Top Cover Required***
Also known as: 786689362911, PRL1X1100X30C, CUTPRL1X1100X30C

Specifications

Amps: 100
Circuits: 30
Amps: 100
Circuits: 30