PRL1X INTERIOR 120/240V 1P 3W 100A 18 CKT CU BUS

Item #: 1945101

Cat #: PRL1X1100X18C

UPC: 786689362898

$ 375.56 EA
Company wide:
4 in stock
Documents & Guides
PRL1X INTERIOR 120/240V 1P 3W 100A 18 CKT CU BUS ***Eaton 4180B05H01 Deadfront K-Frame Top Cover Required***

Overview

PRL1X INTERIOR 120/240V 1P 3W 100A 18 CKT CU BUS ***Eaton 4180B05H01 Deadfront K-Frame Top Cover Required***
Also known as: 786689362898, PRL1X1100X18C, CUTPRL1X1100X18C

Specifications

Amps: 100
Circuits: 18
Amps: 100
Circuits: 18