PRL1X INTERIOR NO TFL 208Y/120 3P 4W 400A 42 CKT AL BUS

Item #: 1945100

Cat #: PRL1X3400X42AS

UPC: 786689363420

$ 500.75 EA
Company wide:
3 in stock
Documents & Guides
PRL1X INTERIOR NO TFL 208Y/120 3P 4W 400A 42 CKT AL BUS ***Eaton 4180B05H01 Deadfront K-Frame Top Cover Required***

Overview

PRL1X INTERIOR NO TFL 208Y/120 3P 4W 400A 42 CKT AL BUS ***Eaton 4180B05H01 Deadfront K-Frame Top Cover Required***
Also known as: 786689363420, PRL1X3400X42AS, CUTPRL1X3400X42AS

Specifications

Amps: 400
Volts AC Control: 120/208Y
Amps: 400
Volts AC Control: 120/208Y