PRL1X INTERIOR NO TFL 120/240 1P 3W 225A 42 CKT AL BUS

Item #: 1945096

Cat #: PRL1X1225X42AS

UPC: 786689362966

$ 345.96 EA
Company wide:
10 in stock
Documents & Guides
PRL1X INTERIOR NO TFL 120/240 1P 3W 225A 42 CKT AL BUS ***Eaton 4180B05H01 Deadfront K-Frame Top Cover Required***

Overview

PRL1X INTERIOR NO TFL 120/240 1P 3W 225A 42 CKT AL BUS ***Eaton 4180B05H01 Deadfront K-Frame Top Cover Required***
Also known as: 786689362966, PRL1X1225X42AS, CUTPRL1X1225X42AS

Specifications

Circuits: 42
Amps: 225
Circuits: 42
Amps: 225