Sub-Feed Breaker Cover

Item #: 1945095

Cat #: SFBCVR400ABOT

UPC: 786689397302

$ 52.46 EA
Company wide:
21 in stock
Documents & Guides
Sub-Feed Breaker Cover for 600A Panel Bottom, 400A Max

Overview

Sub-Feed Breaker Cover for 600A Panel Bottom, 400A Max
Also known as: 786689397302, SFBCVR400ABOT, CUTSFBCVR400ABOT

Specifications

Color: Gray
Color: Gray