Sub-Feed Breaker Cover

Item #: 1945094

Cat #: SFBCVR400ATOP

UPC: 786689397296

$ 142.60 EA
Company wide:
0 in stock
Documents & Guides
Sub-Feed Breaker Cover for 600A Panel Top, 400A Max

Overview

Sub-Feed Breaker Cover for 600A Panel Top, 400A Max
Also known as: 786689397296, SFBCVR400ATOP, CUTSFBCVR400ATOP

Specifications

Color: Gray
Color: Gray