Sub-Feed Breaker Cover

Item #: 1945093

Cat #: SFBCVR225BTOP

UPC: 786689397289

$ 110.96 EA
Company wide:
0 in stock
Documents & Guides
Sub-Feed Breaker Cover for 600A Panel Top, 225A Max

Overview

Sub-Feed Breaker Cover for 600A Panel Top, 225A Max
Also known as: 786689397289, SFBCVR225BTOP, CUTSFBCVR225BTOP

Specifications

Color: Gray
Color: Gray