Sub-Feed Breaker Cover

Item #: 1945090

Cat #: SFBCVR225BBOT

UPC: 786689397258

$ 110.96 EA
Company wide:
6 in stock
Documents & Guides
Sub-Feed Breaker Cover for 600A Panel Bottom, 225A Max

Overview

Sub-Feed Breaker Cover for 600A Panel Bottom, 225A Max
Also known as: 786689397258, SFBCVR225BBOT, CUTSFBCVR225BBOT

Specifications

Color: Gray
Color: Gray