PRL1X Interior, 120/208YVAC, 3P, 4W, 400A, 42 Circuit, Aluminum Bus

Item #: 1945089

Cat #: PRL1X3400X42A

UPC: 786689363185

$ 522.36 EA
Company wide:
16 in stock
Documents & Guides
PRL1X Interior, 120/208Y Volt AC, 3-Pole, 4-Wire, 400 Amp, 42 Circuit, Aluminum Bus ***This includes the Eaton 4180B05H01 Deadfront K-Frame Top Required Cover***

Overview

PRL1X Interior, 120/208Y Volt AC, 3-Pole, 4-Wire, 400 Amp, 42 Circuit, Aluminum Bus ***This includes the Eaton 4180B05H01 Deadfront K-Frame Top Required Cover***

The Pow-R-Xpress program brings to you a new set of products - Pow-R-Xpress panelboards. The Pow-R-Xpress products include interiors; type 1 and 3R boxes; surface and flush trims; main breaker kits; branch breakers; lug kits; service entrance kits; ground kits; and 200% neutral kits. In addition, the distributor stocking program can be used with various Eaton commercial distribution products and is designed to meet UL67 standards for use in data center, industrial, commercial and healthcare facilities.

Also known as: 786689363185, PRL1X3400X42A, CUTPRL1X3400X42A

Specifications

Amps: 400
Circuits: 42
Volts AC Control: 120/208Y
Amps: 400
Volts AC Control: 120/208Y
Circuits: 42