PRL1X INTERIOR 208Y/120 3P 4W 225A 30 CKT AL BUS

Item #: 1945087

Cat #: PRL1X3225X30A

UPC: 786689363109

$ 347.12 EA
Company wide:
0 in stock
Documents & Guides
PRL1X INTERIOR 208Y/120 3P 4W 225A 30 CKT AL BUS ***Eaton 4180B05H01 Deadfront K-Frame Top Cover Required***

Overview

PRL1X INTERIOR 208Y/120 3P 4W 225A 30 CKT AL BUS ***Eaton 4180B05H01 Deadfront K-Frame Top Cover Required***
Also known as: 786689363109, PRL1X3225X30A, CUTPRL1X3225X30A

Specifications

Amps: 225
Volts AC Control: 120/208Y
Amps: 225
Volts AC Control: 120/208Y