PRL1X INTERIOR 208Y/120 3P 4W 100A 30 CKT AL BUS

Item #: 1945084

Cat #: PRL1X3100X30A

UPC: 786689363062

$ 319.79 EA
Company wide:
6 in stock
Documents & Guides
PRL1X INTERIOR 208Y/120 3P 4W 100A 30 CKT AL BUS ***Eaton 4180B05H01 Deadfront K-Frame Top Cover Required***

Overview

PRL1X INTERIOR 208Y/120 3P 4W 100A 30 CKT AL BUS ***Eaton 4180B05H01 Deadfront K-Frame Top Cover Required***
Also known as: 786689363062, PRL1X3100X30A, CUTPRL1X3100X30A

Specifications

Amps: 100
Circuits: 30
Volts AC Control: 120/208Y
Amps: 100
Volts AC Control: 120/208Y
Circuits: 30