PRL1X INTERIOR 120/240 1P 3W 225A 42 CKT AL BUS

Item #: 1945081

Cat #: PRL1X1225X42A

UPC: 786689362980

$ 355.07 EA
Company wide:
6 in stock
Documents & Guides
PRL1X INTERIOR 120/240 1P 3W 225A 42 CKT AL BUS ***Eaton 4180B05H01 Deadfront K-Frame Top Cover Required***

Overview

PRL1X INTERIOR 120/240 1P 3W 225A 42 CKT AL BUS ***Eaton 4180B05H01 Deadfront K-Frame Top Cover Required***
Also known as: 786689362980, PRL1X1225X42A, CUTPRL1X1225X42A

Specifications

Circuits: 42
Amps: 225
Circuits: 42
Amps: 225