PRL1X INTERIOR 120/240V 1P 3W 100A 30 CKT AL BUS

Item #: 1945078

Cat #: PRL1X1100X30A

UPC: 786689362904

$ 266.31 EA
Company wide:
4 in stock
Documents & Guides
PRL1X INTERIOR 120/240V 1P 3W 100A 30 CKT AL BUS ***Eaton 4180B05H01 Deadfront K-Frame Top Cover Required***

Overview

PRL1X INTERIOR 120/240V 1P 3W 100A 30 CKT AL BUS ***Eaton 4180B05H01 Deadfront K-Frame Top Cover Required***
Also known as: 786689362904, PRL1X1100X30A, CUTPRL1X1100X30A

Specifications

Amps: 100
Circuits: 30
Amps: 100
Circuits: 30