CCV Breaker, 125A, 3P, 120/240V

Item #: 1944691

Cat #: CCV3125X

UPC: 786689518707

$ 397.59 EA
Company wide:
29 in stock
Documents & Guides
CCV Breaker, 125A, 3 Pole, 120/240V, 10kAIC, Load Lugs Only

Overview

CCV Breaker, 125A, 3 Pole, 120/240V, 10kAIC, Load Lugs Only
Also known as: 786689518707, CCV3125X, CUTCCV3125X

Specifications

Poles: 3
Amps: 125
Volts AC: 120/240
Poles: 3
Volts AC: 120/240
Amps: 125