CCV Breaker, 100A, 3P, 120/240V

Item #: 1944688

Cat #: CCV3100X

UPC: 786689518660

$ 384.15 EA
Company wide:
2 in stock
Documents & Guides
CCV Breaker, 100A, 3 Pole, 120/240V, 10kAIC, Load Lugs Only

Overview

CCV Breaker, 100A, 3 Pole, 120/240V, 10kAIC, Load Lugs Only
Also known as: 786689518660, CCV3100X, CUTCCV3100X

Specifications

Poles: 3
Amps: 100
Volts AC: 120/240
Poles: 3
Volts AC: 120/240
Amps: 100