CCV Breaker, 200A, 3P, 120/240V

Item #: 1944676

Cat #: CCV3200X

UPC: 786689518196

$ 718.82 EA
Company wide:
8 in stock
Documents & Guides
CCV Breaker, 200A, 3 Pole, 120/240V, 10kAIC, Load Lugs Only

Overview

CCV Breaker, 200A, 3 Pole, 120/240V, 10kAIC, Load Lugs Only
Also known as: 786689518196, CCV3200X, CUTCCV3200X

Specifications

Amps: 200
Poles: 3
Volts AC: 120/240
Amps: 200
Volts AC: 120/240
Poles: 3