CCV Breaker, 125A, 3P

Item #: 1944667

Cat #: CCV3125

UPC: 786689518684

$ 594.63 EA
Company wide:
4 in stock
Documents & Guides
CCV Breaker, 125A, 3 Pole, 120/240V, 10kAIC, Line/Load Lugs

Overview

CCV Breaker, 125A, 3 Pole, 120/240V, 10kAIC, Line/Load Lugs
Also known as: 786689518684, CCV3125, CUTCCV3125

Specifications

Poles: 3
Amps: 125
Volts AC: 120/240
Poles: 3
Volts AC: 120/240
Amps: 125