CCV Tenant Main Breaker, 100A

Item #: 1944666

Cat #: CCV3100

UPC: 786689518615

$ 419.74 EA
Company wide:
6 in stock
Documents & Guides
CCV Tenant Main Breaker, 100A, 3 Pole, 120/240V, 10kAIC, Line/Load Lugs

Overview

CCV Tenant Main Breaker, 100A, 3 Pole, 120/240V, 10kAIC, Line/Load Lugs
Also known as: 786689518615, CCV3100, CUTCCV3100

Specifications

Poles: 3
Amps: 100
Volts AC: 120/240
Poles: 3
Volts AC: 120/240
Amps: 100