CCV Breaker, 225A, 3P

Item #: 1944665

Cat #: CCV3225

UPC: 786689518219

$ 1967.56 EA
Company wide:
0 in stock
Documents & Guides
CCV Breaker, 225A, 3P, 120/240V, Line/Load Lugs

Overview

CCV Breaker, 225A, 3P, 120/240V, Line/Load Lugs
Also known as: 786689518219, CCV3225, CUTCCV3225

Specifications

Poles: 3
Amps: 225
Poles: 3
Amps: 225