CCV Breaker, 150A, 3P

Item #: 1944662

Cat #: CCV3150

UPC: 786689518066

$ 594.63 EA
Company wide:
2 in stock
Documents & Guides
CCV Breaker, 150A, 3 Pole, 120/240V, 10kAIC, Line/Load Lugs

Overview

CCV Breaker, 150A, 3 Pole, 120/240V, 10kAIC, Line/Load Lugs
Also known as: 786689518066, CCV3150, CUTCCV3150

Specifications

Poles: 3
Amps: 150
Poles: 3
Amps: 150