Metal Standard Lockable Handle, 24" Shaft

Item #: 1944584

Cat #: PDG3XHMDS24MH

UPC: 786689526603

$ 318.81 EA
Company wide:
0 in stock
Documents & Guides
Metal Standard Lockable Handle, Mechanism, 24-Inch Shaft

Overview

Metal Standard Lockable Handle, Mechanism, 24-Inch Shaft
Also known as: 786689526603, PDG3XHMDS24MH, CUTPDG3XHMDS24MH

Specifications

Size: 24 in
Size: 24 in