PLATT logo

Sustainable

7WLED/RDL/4/ADJ-CCT/120V

Item #: 1944378
Cat #: S11800
UPC: 045923118005
$ 20.99 EA
Company wide:
426 in stock
7WLED/RDL/4/ADJ-CCT/120V

Overview

7WLED/RDL/4/ADJ-CCT/120V
Satco is a leading supplier of lighting products, with solutions for nearly every lighting market across the commercial, residential and industrial landscape. With over 1.5 million square feet of inventory throughout North America, and thousands of products ranging from light bulbs and LED technologies to decorative fixtures, smart lighting and even lighting components, Satco® is the single resource for all of your lighting needs.
Also known as: 045923118005, S11800, SATS11800

Specifications

Lumens: 600
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), 2700 (Warm White), Selectable
Wattage: 7
Color Rendering Index (CRI): 90
Diameter: 4 in
Dimming: Yes
Lumens: 600
Wattage: 7
Diameter: 4 in
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), 2700 (Warm White), Selectable
Color Rendering Index (CRI): 90
Dimming: Yes

Customer Reviews

No reviews for this product
(0)