USB Chargers with Duplex 15A Tamper Resistant Outlet, White

Item #: 1943439

Cat #: TM826USBW

UPC: 785007127652

$ 23.03 EA
Company wide:
5 in stock
USB Chargers (3.1) with Duplex 15A Tamper Resistant Outlet, White

Overview

USB Chargers (3.1) with Duplex 15A Tamper Resistant Outlet, White
Also known as: 785007127652, TM826USBW, PASTM826USBW

Specifications

Amps: 15
Color: White
Type: USB Charger
Amps: 15
Type: USB Charger
Color: White