LED Low Profile Canopy, 52 Watt, 7000 Lumen, 4500K, 120-277V

Item #: 1943258

Cat #: LPC7L45K

UPC: 765364014338

$ 248.38 EA
Company wide:
0 in stock
Documents & Guides
LED Low Profile Canopy, 52 Watt, 7000 Lumen, 4500K, 80 CRI, 120-277 Volt, Dimmable, Bronze Finish, IP66 Rated, Certified to UL/cUL Standards for Wet Locations, Replaces up to 250W MH

Overview

LED Low Profile Canopy, 52 Watt, 7000 Lumen, 4500K, 80 CRI, 120-277 Volt, Dimmable, Bronze Finish, IP66 Rated, Certified to UL/cUL Standards for Wet Locations, Replaces up to 250W MH

The Independence Series LED Low Profile Canopy offers exceptional performance and value in a slim, compact design. These energy-efficient fixtures utilize high brightness LEDs and a frosted lens to create a smooth, even and uniform light pattern.

Also known as: 765364014338, LPC7L45K, ATALPC7L45K

Specifications

Wattage: 52
Lumens: 7000
Color Temperature: 4500 (Cool White)
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Wattage: 52
Color Temperature: 4500 (Cool White)
Dimmable: Yes
Lumens: 7000
Light Technology: LED
Volts AC Range: 120 - 277