Outdoor Smart Plug, Black

Item #: 1943076

Cat #: PD-15OUT-BL

UPC: 784276284813

$ 90.56 EA
Company wide:
32 in stock
Documents & Guides
Lutron Caseta Weatherproof+ Outdoor Smart Plug On/Off Switch, Works with Alexa, Google Assistant, Apple HomeKit, for Landscape and String Lighting, Includes: (1) Caseta Outdoor Smart Plug, Black (Pico Remote And Smart Bridge Sold Separately)

Overview

Lutron Caseta Weatherproof+ Outdoor Smart Plug On/Off Switch, Works with Alexa, Google Assistant, Apple HomeKit, for Landscape and String Lighting, Includes: (1) Caseta Outdoor Smart Plug, Black (Pico Remote And Smart Bridge Sold Separately)

The Caséta Wireless Outdoor Smart Plug controls outdoor loads, both directly and remotely when paired with either Pico remote controls or a Lutron Caséta Smart Bridge, providing a system that delivers convenience and ease of installation

Also known as: 784276284813, PD-15OUT-BL, LUTPD15OUTBL

Features & Benefits

  • WEATHERPROOF+: IP65 rated; built to protect against even the most severe rainfall, dust, and dirt
  • ULTRA-RELIABLE AND ULTRA-FAST: Uses Clear Connect technology (not Wi-Fi), so your connection is strong and responsive, and avoids issues like WiFi drop out and lag (smart bridge required)
  • MEET YOUR SMART YARD: Experience the delight of returning to a home alive with light; perfect for patio string lights, landscape lights, holiday lights (up to 1,000 ft!), pond or fountain pumps, and more
  • CONTROL YOUR WAY: Caseta puts the smarts in the switch so you can control your lights a variety of ways - via the free Lutron app, your voice, with a wireless Pico remote, or from the switch itself (smart bridge, L-BDG2-WH, required; Pico sold separately)
  • BUILT TO LAST: Polycarbonate body, and fully protected internal electronics, make for a smart outdoor plug that just works - year after year
  • WORKS WITH: Add a smart bridge (L-BDG2-WH) to use with Alexa, Google Assistant, Apple HomeKit, Ring, and more
  • TOSS THE TIMER: Unlike traditional timers, the outdoor smart plug stays on the right time year-round, even as the seasons change and with Daylight Savings (bridge required)
  • ADD A SWITCH: For added convenience, use with the wireless Pico remote (PJ2-2B-GXX-L01) to turn your lights on/off with the touch of a button from anywhere around the home - no bridge required
  • TECHNICAL DETAILS: 120V; works with up to 15A LED fixtures or ╜ horsepower motors; for best performance, mount within 30 feet of bridge

Specifications

Family / Style: Caséta
Color: Black
Family / Style: Caséta
Color: Black