SLIM 26W NEUT 120V PCWALL B

Item #: 1942841

Cat #: SLIM26NPC

UPC: 019813040974

Company wide:
0 in stock
Documents & Guides
Wall Packs 3512 Lumens Slim 26W 120V Photocell Bronze

Overview

Wall Packs 3512 Lumens Slim 26W 120V Photocell Bronze
Also known as: 019813040974, SLIM26NPC, RABSLIM26NPC

Specifications

Color Rendering Index (CRI): 72
Wattage: 26
Color Temperature: 4000 (Cool White)
Color: Bronze
Color Rendering Index (CRI): 72
Color Temperature: 4000 (Cool White)
Wattage: 26
Color: Bronze