LED 12" Round Surface Mount Downlight, Selectable CCT, 120-277V

Item #: 1942553
Cat #: SMD12R209SWHE
UPC: 080083138005
$ 80.48 EA
Company wide:
64 in stock
Documents & Guides
LED 12 Inch Round Surface Mount Downlight, 26 Watt, 2000 Lumen, Selectable CCT: 2700K/3000K/3500K/4000K/5000K, 93 CRI, 120-277V, Matte White Finish, Dimmable with 0-10V DC Low Voltage Dimmers Only

Overview

LED 12 Inch Round Surface Mount Downlight, 26 Watt, 2000 Lumen, Selectable CCT: 2700K/3000K/3500K/4000K/5000K, 93 CRI, 120-277V, Matte White Finish, Dimmable with 0-10V DC Low Voltage Dimmers Only
Ultra-low profile surface luminaire with wide distribution. Ceiling or wall mounting in compatible junction boxes. Typical Application: Residential
Also known as: 080083138005, SMD12R209SWHE, HALSMD12R209SWHE

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable
Wattage: 26
Volts AC: 120-277
Diameter: 12 in
Lumens: 2000
Color: Matte White
Mounting: Surface
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable
Volts AC: 120-277
Lumens: 2000
Mounting: Surface
Dimmable: Yes
Wattage: 26
Diameter: 12 in
Color: Matte White
Light Technology: LED

Customer Reviews

No reviews for this product
(0)