Power Defense Molded Case Circuit Breaker

Item #: 1941538

Cat #: PDF23F0150D2YJ

UPC: 786689500962

$ 155.70 EA
Clearance
Price good while supplies last
Company wide:
3 in stock
Documents & Guides
Power Defense Molded Case Circuit Breaker, Frame 2, 3 Pole, 150 Amps, 25kA/480V

Overview

Power Defense Molded Case Circuit Breaker, Frame 2, 3 Pole, 150 Amps, 25kA/480V
Also known as: 786689500962, PDF23F0150D2YJ, CUTPDF23F0150D2YJ

Specifications

Poles: 3
Volts AC: 480
Amps: 150
Poles: 3
Amps: 150
Volts AC: 480