HVAC Clamp Meter

Item #: 1941098
Cat #: CL440
UPC: 092644693359
$ 113.99 EA
Company wide:
0 in stock
Documents & Guides
HVAC Clamp Meter, (TRMS), Digital Clamp Measures 600.0 A AC Current & Inrush Current, Test Leads Measure 750V AC/600V DC Voltage, DC Micro Amp, Resistance, Continuity, Frequency, Duty-Cycle, Capacitance, & Diode Tests, Includes: Right-Angle Input Test Leads, Push-On Alligator Clips, K-Type Thermocouple, Storage Pouch, Instruction Manual, & (3) AAA Batteries

Overview

HVAC Clamp Meter, (TRMS), Digital Clamp Measures 600.0 A AC Current & Inrush Current, Test Leads Measure 750V AC/600V DC Voltage, DC Micro Amp, Resistance, Continuity, Frequency, Duty-Cycle, Capacitance, & Diode Tests, Includes: Right-Angle Input Test Leads, Push-On Alligator Clips, K-Type Thermocouple, Storage Pouch, Instruction Manual, & (3) AAA Batteries
Klein Tools CL440 Clamp Meter is an advanced HVAC clamp meter with automatically ranging true root mean square (TRMS) for maximum accuracy. The meter measures AC current, inrush current, AC/DC voltage, DC microamps, resistance, continuity, frequency, capacitance, temperature, diodes, and more. This Digital Clamp Meter comes with right-angle input test leads, push-on alligator clips, K-Type thermocouple, storage pouch, instructional manual, and 3 x AAA batteries.
Also known as: 092644693359, CL440, KLECL440

Specifications

Type: HVAC
Volts DC: 600
Volts AC: 750
Type: HVAC
Volts AC: 750
Volts DC: 600

Customer Reviews

No reviews for this product
(0)