3
more

$ 64.99 EA
Company wide:
134
in stock
Documents & Guides
Digital Level with Programmable Angles, Digital Level Measures 0 To 90-Degree, 0 To 180-Degree, Or Dual Axis Bullseye Ranges, Pre-Programmed Commonly Used Target Pitches For Efficiency & Ease-Of Use: 1/8-Inch, 1/4-Inch, 3/8-Inch & 1/2-Inch Per Foot, Easily Achieve Target Angle By Setting An Audible Alarm; LCD Will Change Color As A Visual Indicator Of Reaching The Set Target Angle, Includes: Soft Carrying Case, Instruction Manual & Batteries
Overview
Digital Level with Programmable Angles, Digital Level Measures 0 To 90-Degree, 0 To 180-Degree, Or Dual Axis Bullseye Ranges, Pre-Programmed Commonly Used Target Pitches For Efficiency & Ease-Of Use: 1/8-Inch, 1/4-Inch, 3/8-Inch & 1/2-Inch Per Foot, Easily Achieve Target Angle By Setting An Audible Alarm; LCD Will Change Color As A Visual Indicator Of Reaching The Set Target Angle, Includes: Soft Carrying Case, Instruction Manual & Batteries
The Klein Tools 935DAGL is a digital level that detects and measures angles. It can measure ranges from 0 to 90-Degree or 0 to 180-Degree with a display that rotates when used in vertical or horizontal orientations. A target angle with audible alarm can be set, allowing the user even greater efficiency. When laid flat, it will function as a bullseye level. Set zero reference at any angle. LCD menu screen displays in English, Spanish, or French.
Also known as: 092644692383, 935DAGL, KLE935DAGL
Specifications
| IP/NEMA Rating: | IP42 |
| IP/NEMA Rating: | IP42 |