Steel Padlock 0.75 in Steel Shkl KD RD

Item #: 1940892

Cat #: 143126

UPC: 754473207984

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
Standard Key Retaining Steel Padlocks 0.75 in Steel Shackle KD Red

Overview

Standard Key Retaining Steel Padlocks 0.75 in Steel Shackle KD Red

This key-retaining steel padlock from Brady® has a three inch reinforced laminated steel shackle and is keyed different.

Also known as: 754473207984, 143126, BRA143126

Specifications

Standards: California Proposition 65
Standards: California Proposition 65