Blank Valve Tags 3.2in H x 4.7in W YL

Item #: 1938082
Cat #: 41923
UPC: 754473419233
$ 3.89 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Blank Valve Tags Plastic 3.2 in H x 4.7 in W Yellow

Overview

Blank Valve Tags Plastic 3.2 in H x 4.7 in W Yellow
Durable plastic tags are made from B-418 plastic that is lightweight, non-corrosive, non-conductive and impact resistant.
Also known as: 754473419233, 41923, BRA41923

Specifications

Customer Reviews

No reviews for this product
(0)