This product has been discontinued.

Company wide:
0
in stock
Discontinued
Documents & Guides
MagRing, 1 Inch, Can Support Up to 10 lbs
Overview
MagRing, 1 Inch, Can Support Up to 10 lbs
MagRing, the magnetic mounting ring. MagRing attaches instantly to any steel surface and provides a quick and easy solution for many applications. All three models have a powerful Neodymium magnet and a galvanized steel ring. The 2-inch MagRing has a 200-pound pull force, the 1.5-inch MagRing has a 120- pound pull force, and the 1-inch MagRing has a 65-pound pull force. There are endless uses for the jobsite, home, and industry.
Also known as: MBR, MABMBR
Specifications
| Size: | 1 in |
| Type: | Mounting Ring |
| Size: | 1 in |
| Type: | Mounting Ring |