Company wide:
0
in stock
Documents & Guides
MagBench Utility Workstation, New Model, Injection Molded with Polycarbonate/ABS Blend, Molded Hinge with Machined Aluminum Pins
Overview
MagBench Utility Workstation, New Model, Injection Molded with Polycarbonate/ABS Blend, Molded Hinge with Machined Aluminum Pins
The NEW Injection Molded MagBench Utility model is molded with a High Strength Polycarbonate/ABS plastic blend making it lighter and even stronger! The Utility model is designed with two large holes for drills, wrenches, and large tools, and six smaller holes to hold screw drivers and other hand tools. There is also a recessed area in the center to retain screws fittings and other hardware. The MagBench Utility Workstation can be installed on any steel surface in seconds with just two simple steps; place the MagBench Workstation against the steel surface, fold down the front panel, and you're ready to work!
Also known as: MBU, MABMBU
Specifications
| Type: | Workstation |
| Type: | Workstation |