MagBench Standard, New Model

Item #: 1937884

Cat #: MBS

UPC:

Company wide:
0 in stock
Documents & Guides
MagBench Standard, New Model, Molded with Polycarbonate/ABS Blend, Molded Hinge, Aluminum Pins

Overview

MagBench Standard, New Model, Molded with Polycarbonate/ABS Blend, Molded Hinge, Aluminum Pins
The MagBench Standard model is designed for laptop computers and for use with applications that require extra space for tools and test instruments.  The Standard model has two raised tabs on the front edge to hold your laptop or tablet securely in both the 90 and 120 degree positions.  Our Security Strap kit can also be installed to provide extra protection to ensure that your laptop computer will not fall or be pulled off of the MagBench Workstation.

 

The MagBench Standard Workstation can be installed on any steel surface in seconds with just two simple steps; place the MagBench Workstation against the steel surface, fold down the front panel, and you're ready to work!
Also known as: MBS, MABMBS

Specifications

Type: Computer Workstation
Type: Computer Workstation