Decora Vacancy (MO) Motion Sensor In-Wall Switch

Item #: 1937521

Cat #: DVS02-1LW

UPC: 078477572580

$ 29.99 EA
Company wide:
3,036 in stock
Documents & Guides
Decora Vacancy (Manual ON) Motion Sensor In-Wall Switch, Manual-On, 2A, Single Pole, White

Overview

Decora Vacancy (Manual ON) Motion Sensor In-Wall Switch, Manual-On, 2A, Single Pole, White
  • CONVENIENT – Turns lights OFF automatically when room is vacant
  • EASY TO INSTALL – Slim profile fits in most wallboxes
  • FLEXIBLE – Can be installed with or without a neutral wire
  • PRACTICAL – Perfect for bathrooms, hallways and kids’ bedrooms
Also known as: 078477572580, DVS02-1LW, LEVDVS021LW

Specifications

Poles: 1
Color: White
Amps: 2
Type: Vacancy
Poles: 1
Amps: 2
Color: White
Type: Vacancy