12" Brass Fixture Stem, Bronze

Item #: 1937512

Cat #: BX1STM2BZ

UPC: 850016499158

Call for price
Company wide:
0 in stock
Documents & Guides
Brass Fixture Stem 12" Bronze

Overview

Brass Fixture Stem 12" Bronze
Also known as: 850016499158, BX1STM2BZ, LTNBX1STM2BZ

Specifications

Height: 12 in, 1 ft
Color: Bronze
Height: 12 in, 1 ft
Color: Bronze