18" Fixture Stem, Bronze

Item #: 1937511

Cat #: AX1STM8TBZ

UPC: 850016499141

Call for price
Company wide:
0 in stock
Documents & Guides
18" Alum Fixture Stem, Textured Bronze

Overview

18" Alum Fixture Stem, Textured Bronze
Also known as: 850016499141, AX1STM8TBZ, LTNAX1STM8TBZ

Specifications

Height: 18 in
Color: Textured Architectural Bronze
Height: 18 in
Color: Textured Architectural Bronze