4IN LED CLOSET LIGHTS W/ BUILT-IN PIR MS

Item #: 1937430

Cat #: 417600L12030K90

UPC: 848070085509

Company wide:
0 in stock
Documents & Guides
4IN LED CLOSET LIGHTS W/ BUILT-IN PIR MS

Overview

4IN LED CLOSET LIGHTS W/ BUILT-IN PIR MS
Also known as: 848070085509, 417600L12030K90, ETE417600L12030K90

Specifications

Lumens: 600
Color Temperature: 3000 (Warm White)
Volts AC: 120
Color: White
Wattage: 9
Diameter: 4 in
Light Technology: LED
Dimmable: No
Lumens: 600
Volts AC: 120
Wattage: 9
Light Technology: LED
Color Temperature: 3000 (Warm White)
Color: White
Diameter: 4 in
Dimmable: No