PACKOUT X-Large Tool box

Item #: 1937380

Cat #: 48-22-8429

UPC: 045242600687

$ 153.87 EA
Company wide:
8 in stock
Documents & Guides
Part of the PACKOUT™ Modular Storage System, Constructed with Impact Resistant Polymers, 100lbs Weight Capacity

Overview

Part of the PACKOUT™ Modular Storage System, Constructed with Impact Resistant Polymers, 100lbs Weight Capacity

Our PACKOUT™ XL Tool Box is constructed with impact-resistant polymers and metal reinforced corners to withstand harsh jobsite conditions. The tool storage solution connects with all other PACKOUT™ system components via integrated locking cleats and has a 100lb weight capacity. An IP65 rated weather seal protects tools and accessories from rain and other jobsite debris. The interior organization tray keeps your equipment organized to fit your needs. The PACKOUT™ modular storage system allows you to customize and build your storage system to easily transport and organize tools and accessories. MILWAUKEE™ PACKOUT™ is the industry's most durable and versatile storage system.

Also known as: 045242600687, 48-22-8429, MIL48228429, Hvac

Features & Benefits

  • Metal Reinforced Corners
  • 100lb Weight Capacity
  • Heavy Duty Latches
  • Interior Organizer tray
  • Mounting location for ONE-KEY™ TICK
  • IP65 rated protection
  • Metal Reinforced Locking Point
  • Impact Resistant Polymers
  • Modular Connectivity with ALL PACKOUT™ Components
  • Reinforced Hinges

Specifications

Color: Red/Black
Weight Capacity: 100 lbs
Color: Red/Black
Weight Capacity: 100 lbs