
4IN AFBS1R4 WITH TEMPORARY COVER
Item #: 1937368
Cat #: AFBS1R4BASE
UPC: 783585545295
Call for price
Company wide:
0
in stock
Documents & Guides
4IN AFBS1R4 WITH TEMPORARY COVER
Overview
4IN AFBS1R4 WITH TEMPORARY COVER
Also known as: 783585545295, AFBS1R4BASE, HBLAFBS1R4BASE
Features & Benefits
- Recessed 4" Round Floorbox
- For Use In Raised Access or Wood Floors
- Mounts in Floors 1.00" to 2.50" thick
- Box Includes Installation Cover
- Box Includes (2) AFBS1R4DIV Dividers
- Access Cover and Device Mounting Plate Purchased Separately
Specifications
No Specifications Available