18V LXT® Lithium-Ion Brushless Cordless 2-Pc. Combo Kit (5.0Ah)

Item #: 1937313

Cat #: XT288T

UPC: 088381729192

$ 387.36 EA
Company wide:
32 in stock
Documents & Guides
18V LXT® Lithium-Ion Brushless Cordless 2-Pc. Combo Kit (5.0Ah), Includes: (1) 18V LXT® Brushless 1/2" Hammer Driver-Drill (XPH14Z), (1) 18V LXT® Brushless 4-Speed Impact Driver (XDT16Z), (1) 18V LXT® Lithium-Ion Rapid Optimum Charger (DC18RC), (2) 18V LXT® Lithium-Ion 5.0Ah Battery (BL1850B) & (1) Tool Bag

Overview

18V LXT® Lithium-Ion Brushless Cordless 2-Pc. Combo Kit (5.0Ah), Includes: (1) 18V LXT® Brushless 1/2" Hammer Driver-Drill (XPH14Z), (1) 18V LXT® Brushless 4-Speed Impact Driver (XDT16Z), (1) 18V LXT® Lithium-Ion Rapid Optimum Charger (DC18RC), (2) 18V LXT® Lithium-Ion 5.0Ah Battery (BL1850B) & (1) Tool Bag

The Makita® 18V LXT® Lithium-Ion Brushless 2-Piece Combo Kit (XT288T) gives you two efficient brushless tools for drilling, driving, and fastening. The Kit includes the category’s fastest-charging 5.0Ah batteries and the breadth-of-line of the 18V LXT System, so your batteries will power the expanding range of Makita tools and accessories. The 18V LXT Brushless 4-Speed Impact Driver (XDT16) sets new standards. The XDT16 offers users four speeds, as well as Makita’s exclusive Quick-Shift Mode™ for increased fastening control. Quick-Shift Mode uses the brushless motor’s electronic controls to find the best balance of speed and torque for each application for more efficient fastening. Another precision setting is Tightening Mode (T-mode), which downshifts and reduces rotation and impact speed prior to driving the screw into place, and is engineered to minimize screw thread stripping, screw breakage and damage to work. The XDT16 delivers industry-leading performance in a compact and ergonomic design. The 18V LXT Brushless Variable 2-Speed Hammer Driver-Drill (XPH14) combines power and run-time for more drilling, driving and fastening tasks in wood, metal, and masonry. It delivers (0-550 & 0-2,100 RPM) and 1,250 in.lbs. of Peak Torque. Both tools feature an efficient Makita-built BL™ Brushless Motor for longer run time, increased power and speed, and longer tool life. Extreme Protection Technology (XPT™) provides improved dust and water resistance for operation in harsh conditions. It’s part of Makita’s expanding 18V LXT® System, the world’s largest cordless tool system powered by 18V Lithium-Ion batteries. Makita 18V LXT® batteries have the fastest charge times in their categories, so they spend more time working and less time sitting on the charger. For improved tool performance and extended battery life, Makita created Star Protection Computer Controls™. Star Protection is communication technology that allows the Star Protection-equipped tool and battery to exchange data in real time and monitor conditions during use to protect against overloading, over-discharging and overheating. For increased versatility, the tool can also be powered by Makita 18V LXT® and Compact Lithium-Ion batteries with the star symbol on the battery indicating Star Protection inside.

Also known as: 088381729192, XT288T, MAKXT288T

Specifications

Volts AC: 18
Volts AC: 18