15.5W U-Bent LED Lamp, 41K

Item #: 1937304

Cat #: LPT8U615B241K

UPC: 762148266372

Company wide:
0 in stock
Documents & Guides
LED U-Bend T8 Lamp: Type B - Ballast BYPass; 15.5W, Lumens: 2100, 120-277V, CRI: 80, Color Temperature: 4100K, Base: Medium Bi-Pin G13.

Overview

LED U-Bend T8 Lamp: Type B - Ballast BYPass; 15.5W, Lumens: 2100, 120-277V, CRI: 80, Color Temperature: 4100K, Base: Medium Bi-Pin G13.

TCP's LED T8 Type B tubes offer the perfect LED compatible replacement for linear fixtures that operate independently of ballasts.

Also known as: 762148266372, LPT8U615B241K, TCPLPT8U615B241K

Specifications

Color Temperature: 4100 (Cool White), 4000 (Cool White)
Shape: T8 (Tubular)
Material: Plastic
Lumens: 2100
Color Rendering Index (CRI): 80
Wattage: 15.500
Light Technology: LED
Dimmable: No
Base: Medium Bi-Pin (G13)
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Color Temperature: 4100 (Cool White), 4000 (Cool White)
Material: Plastic
Color Rendering Index (CRI): 80
Light Technology: LED
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277
Shape: T8 (Tubular)
Lumens: 2100
Wattage: 15.500
Dimmable: No
Type: Ballast Bypass (Type B)