LED Linear High Bay

Item #: 1937195

Cat #: CLB2-50MH-W-EDU

UPC: 840141402963

Company wide:
0 in stock
Documents & Guides
LED Linear High Bay: 2', 5000K, 24,000 Lumens, Wide Distribution, 0-10V Dimming, Universal 120-277 Voltage. HUBBELL p/n CLB2-50MH-W-EDU.

Overview

LED Linear High Bay: 2', 5000K, 24,000 Lumens, Wide Distribution, 0-10V Dimming, Universal 120-277 Voltage. HUBBELL p/n CLB2-50MH-W-EDU.
Also known as: 840141402963, CLB2-50MH-W-EDU, HUBCLB250MHWEDU

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 24000
Length: 2 ft
Standards: California Proposition 65
Volts AC Range: 120 - 277
Shape: Rectangular
Color Temperature: 5000 (Bright White)
Length: 2 ft
Volts AC Range: 120 - 277
Lumens: 24000
Standards: California Proposition 65
Shape: Rectangular