Inspection Housing, Lightweight Polymer Concrete, 18" x 25" x 15.5"

Item #: 1937136

Cat #: T422A

UPC: 782856856573

Company wide:
0 in stock
Documents & Guides
Underground Enclosure for Inspection With Cover, 18 x 25 x 15.500 Inch, Tier 22, Legend: GROUND, Polymer Concrete

Overview

Underground Enclosure for Inspection With Cover, 18 x 25 x 15.500 Inch, Tier 22, Legend: GROUND, Polymer Concrete

Non-slip cover suitable for non-deliberate, incidental traffic.

Also known as: 782856856573, T422A, CADT422A

Features & Benefits

  • Tier 22 Design Load of 22,500 lbs (10,206 kg) with a test load of 34,720 lbs (15,749 kg)
  • Non-slip cover suitable for non-deliberate, incidental traffic
  • Cuts with a standard hole saw, no concrete tools required
  • Includes the words "GROUND" on the cover

Specifications

Load Rating: Tier 22
Lid Included: Yes
Height: 457.200 in
Width: 393.700 in
Legend: GROUND
Load Rating: Tier 22
Height: 457.200 in
Legend: GROUND
Lid Included: Yes
Width: 393.700 in