8" LED Round Downlight, 50K

Item #: 1937127

Cat #: HLB8169FS1EMWR

UPC: 080083150601

Call for price
Company wide:
0 in stock
Documents & Guides
8 Inch LED Round Downlight, 20.9 Watt, 120V, 1600 Lumens, 5000K, Matte White Flange

Overview

8 Inch LED Round Downlight, 20.9 Watt, 120V, 1600 Lumens, 5000K, Matte White Flange
Also known as: 080083150601, HLB8169FS1EMWR, HALHLB8169FS1EMWR

Specifications

Mounting: Direct
Color Temperature: 5000 (Bright White)
Size: 8 in
Volts AC: 120
Lumens: 1600
Wattage: 20.900
Mounting: Direct
Size: 8 in
Lumens: 1600
Color Temperature: 5000 (Bright White)
Volts AC: 120
Wattage: 20.900