
Company wide:
0
in stock
Documents & Guides
F80 welding material is primarily used for rail applications. It is poured into the mold and ignited with a flint ignitor. Contains approx 25 grams of weld metal and small quantity of starting material.
Overview
F80 welding material is primarily used for rail applications. It is poured into the mold and ignited with a flint ignitor. Contains approx 25 grams of weld metal and small quantity of starting material.
nVent ERICO Cadweld F80 welding material is primarily used for rail applications. The traditional welding material is packaged in a blue tube, poured into the mold and ignited with a flint ignitor.
Also known as: 782856473060, 25F80, CAD25F80
Features & Benefits
- Mixture consists mainly of copper oxide and aluminum
- Primarily used in making connections to load-bearing rail
- Welding material is in the top of the tube and starting material is in the bottom of the tube
- Packaged by size in plastic tubes with yellow caps
- Tubes packaged in plastic boxes along with metal disks
- Each welded connection uses a single disk
- Non-explosive
- Not subject to spontaneous ignition
- See specific nVent ERICO Cadweld connection details to determine welding material requirements
Specifications
| Standards: | California Proposition 65 |
| Standards: | California Proposition 65 |