Aluminum Plugmold® Multioutlet Strip

Item #: 1936882

Cat #: AL20GB618TR

UPC: 786776195552

$ 182.41 EA
Company wide:
0 in stock
6' Aluminum Plugmold Multioutlet System comprised of four 18 inches apart, GB

Overview

6' Aluminum Plugmold Multioutlet System comprised of four 18 inches apart, GB

Attractive, tapered snap-together aluminum extrusions. Blend with any décor. Enables quick and easy circuit modifications or additions.


Also known as: 786776195552, AL20GB618TR, WMDAL20GB618TR

Specifications

Length: 6 ft
Material: Aluminum
Length: 6 ft
Material: Aluminum