Recessed Furniture Feed Assembly with Surface Style Cover

Item #: 1936854

Cat #: 6ATCFFSN

UPC: 786564096740

$ 906.63 EA
Company wide:
0 in stock
Recessed Furniture Feed Assembly with Surface Style Cover, 6" Diameter, Bronze

Overview

Recessed Furniture Feed Assembly with Surface Style Cover, 6" Diameter, Bronze

For carpet, tile, wood and laminateconcretefloor coverings.For usein6'' (152mm) diameter opening. Devicesarerecessed 31/4'' (83mm) below floor surface. Die-castaluminum cover assemblyprovidesone(1) 3/4'' tradesizescrew plug opening and one(1) concentric 2''-11/4'' tradesizescrew plug opening and isavailableinthefollowing powder coated finishes: (BK) black, (GY) gray, (NK)nickel, (BS) brass,and (BZ) bronze. INCLUDED:ForSide Compartments: No Device Platesareprovided.

Also known as: 786564096740, 6ATCFFSN, WMD6ATCFFSN

Specifications

Diameter: 6 in
Finish: Bronze
Diameter: 6 in
Finish: Bronze