Poke-Through Device, Prewired, 4" Diameter, (2) 20A Receptacles

Item #: 1936826

Cat #: 4ATP4RGY

UPC: 786564105206

$ 826.31 EA
Company wide:
0 in stock
Poke-Through Device, Prewired, 4 Inch Diameter, (2) 20 Amp Duplex Receptacles, (10) 1-1/2 and 3/4 Inch Knockouts, NEMA 5-20R, 125 Volt, Gray

Overview

Poke-Through Device, Prewired, 4 Inch Diameter, (2) 20 Amp Duplex Receptacles, (10) 1-1/2 and 3/4 Inch Knockouts, NEMA 5-20R, 125 Volt, Gray

Designed for retrofit and new construction, Evolution Series 4” Recessed Poke-Thru devices provide convenient access to power, communications, and audio/video services recessed below floor level - providing maximum device protection. With 2 Gangs of capacity, you will be able to configure services for the needs of your space. The low-profile metal covers are available in brushed aluminum, satin brass, satin nickel, and multiple powder-coated finishes designed to match any space. Evolution Series 4” Poke-Thru devices are the perfect fit for kiosks, training rooms, classrooms, healthcare facilities or commercial buildings with open-space architecture.

Also known as: 786564105206, 4ATP4RGY, WMD4ATP4RGY

Specifications

Knockout Diameter: 1 1/2 in, 3/4 in
Amps: 20
NEMA Configuration: 5-20R
Volts AC: 125
Diameter: 4 in
Cubic Inches: 25 in³
Number of Knockouts: 10
Knockouts: Yes
Knockout Diameter: 1 1/2 in, 3/4 in
NEMA Configuration: 5-20R
Diameter: 4 in
Number of Knockouts: 10
Amps: 20
Volts AC: 125
Cubic Inches: 25 in³
Knockouts: Yes